Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto VG-20 Closed Shelving - 20 Gauge - 84

Equipto VG-20 Closed Shelving - 20 Gauge - 84" High

Equipto VG-20 Closed Shelving - 20 Gauge - 84" High Organizes and Stores Equipment and Parts for Commercial and Industrial applications.

Equipto VG-20 Closed Shelving - 20 Gauge - 84" High is made of steel for strength and long lasting durability. Shelving ensures structural integrity for rigidity and heavy duty content storage. V-grip compression design maximizes load-bearing capability while providing an even front surface without unsightly holes or hardware. Enamel paint finish ensures corrosion resistance for long lasting dependability. Available in open and closed (back and side) configurations. Shelf quantities are 5 and 7. Shelf weight capacities are 150 and 225 lbs. Widths are 36" and 48". Depths are 18" and 24".


W"
  • W"
D"
  • D"
NUMBER OF SHELVES
  • NUMBER OF SHELVES
SHELF CAP. LBS.
  • SHELF CAP. LBS.
COMPARE DIMENSIONS MANUFACTURERS STARTER ADD-ON
W" D" H" NUMBER OF SHELVES SHELF CAP. LBS. PART # IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.87.62:26