Powered Self-Dumping Hoppers
Unmatched Control and Safety

In modern, fast-paced industrial environments, efficiency, safety, and compliance are critical. Traditional material handling often relies on manual dumping, physical force, or unreliable latch mechanisms that increase injury risk and slow down operations. Powered Self-Dumping Hoppers provide a safer, more efficient way to manage waste, collect scrap, and transport bulk materials in industrial settings like warehouses, construction sites, and manufacturing facilities. Traditional hoppers often rely on manual triggers or forceful "ramming" techniques. Powered models replace those methods with full hydraulic control, enhancing both safety and productivity.
Key Features
- Hydraulic Control: Operated via the forklift’s auxiliary circuit, allowing operators to dump and retract loads entirely from the cab.
- Increased Safety & OSHA Compliance: Eliminates manual dumping mechanisms, reducing injury risk and supporting LEAN and OSHA-aligned safety protocols.
- Fast Cycle Times: 5-second dump and retract cycle keeps operations moving efficiently.
- Rugged Construction: Built with heavy-duty steel (up to 7-gauge) and continuous welds for leak-proof performance.
- Flexible Capacity Options: Available in 1 or 2 cubic yards with load capacities of up to 6,000 lbs.
- Optional Casters: Provide added mobility when the hopper is detached from a forklift.
Use Cases: Ideal for safely disposing of scrap, bulk material, hazardous waste, and recyclables. Especially suited for manufacturing plants, machine shops, and warehouses where operator safety is a priority.
Available Models:
Self-dumping hoppers are offered in a range of capacities to meet diverse material-handling needs:
- 1 cubic yard; 2,000 pound capacity.
- 1 cubic yard; 4,000 pound capacity.
- 1 cubic yard; 6,000 pound capacity.
- 2 cubic yard; 2,000 pound capacity.
- 2 cubic yard; 4,000 pound capacity.
- 2 cubic yard; 6,000 pound capacity.
Shop Self Dumping Hoppers Click Here.
Powered Self-Dumping Mobile Hopper System
One Forklift, Multiple Jobs

When flexibility is key, the Powered Self-Dumping Mobile Hopper System offers unmatched versatility. This solution pairs a single forklift-mounted hydraulic attachment with multiple mobile hoppers, allowing one operator to load, move, and dump materials across an entire facility.
Key Features
- One Attachment, Many Hoppers: Reduces the need for multiple dedicated units. One forklift attachment can operate numerous mobile hoppers, streamlining workflow and lowering equipment costs.
- Hydraulic Control from the Cab: Maintains powered control throughout the process, removing the need for manual latches or unsafe dumping techniques.
- Quick Hopper Exchange: Hoppers roll into the attachment and automatically latch; a pull cord enables fast, tool-free release.
- System Compatibility: Designed for use with all Valley Craft Mobile Hoppers (½ and 1 cubic yard sizes).
- Heavy-Duty Design: Forklift attachment supports up to 2,000 lbs. Constructed from 14-gauge steel with continuous welds. Mobile hoppers include 6" heavy-duty casters for smooth transport.
- Supports LEAN and OSHA Goals: Encourages safer, more organized material handling and improves process flow.
Use Cases: Best suited for facilities with multiple workstations or material streams that need centralized dumping. Especially valuable for high-volume manufacturing, recycling operations, and distribution centers aiming to reduce downtime and enhance material flow efficiency.
Models:
- Forklift Attachment for Mobile Hoppers: WBB1300729
- ½ cubic yard; 2,000-pound capacity: WBB1300719
- 1 cubic yard; 2,000-pound capacity: WBB1300720
Final Note

Whether replacing aging equipment or designing a smarter material handling layout, Powered Self-Dumping Hoppers offer a strong return on investment. They improve safety, increase efficiency, and deliver long-term reliability in even the most demanding industrial environments.
Upgrade your material‑handling process with confidence. Connect with a Global Industrial expert today and start building a safer, more efficient workflow.
The information contained in this article is for informational, educational, and promotional purposes only and is based on information available as of the initial date of publication. It is the reader’s responsibility to ensure compliance with all applicable laws, rules, codes, and regulations. If there is any question or doubt in regard to any element contained in this article, please consult a licensed professional. Under no circumstances will Global Industrial® be liable for any loss or damage caused by your reliance on this article.