Valley Craft® Forklift Attachment For Hydraulic Powered Self-Dumping System, 2000 lb Cap, Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® EZ Dump Hydraulic Dumping Fork Truck Attachment - 2000 Lb. Capacity
The Hydraulic Dumping Fork Truck Attachment quickly attaches to the forks in as little as 30 seconds when a hopper is ready to be dumped. Once this is completed, the fork lift is now ready to collect, move and dump fully loaded hoppers. The design of the dumper and hopper allow for 100% dumping capability. This lift truck-powered attachment requires an auxiliary valve control and hydraulic quick couplers on the lift truck. A secure latching system automatically locks hoppers to the attachment. The driver releases the hoppers with a pull of the cord. The EZ Hopper Fork Truck Attachment can easily be removed, freeing up the fork truck to complete other jobs. *Load Capacity: 2,000 lbs. *Usable Fork Tube Size: 2.5" x 6.5" x 31.5". *Distance between forks: 27.5".
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
The Hydraulic Dumping Fork Truck Attachment quickly attaches to the forks in as little as 30 seconds when a hopper is ready to be dumped. Once this is completed, the fork lift is now ready to collect, move and dump fully loaded hoppers. The design of the dumper and hopper allow for 100% dumping capability. This lift truck-powered attachment requires an auxiliary valve control and hydraulic quick couplers on the lift truck. A secure latching system automatically locks hoppers to the attachment. The driver releases the hoppers with a pull of the cord. The EZ Hopper Fork Truck Attachment can easily be removed, freeing up the fork truck to complete other jobs. *Load Capacity: 2,000 lbs. *Usable Fork Tube Size: 2.5" x 6.5" x 31.5". *Distance between forks: 27.5".
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$3,059.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 41 in |
| Height | 14 in |
| Weight Capacity | 2000 lbs |
| Weight | 265 lbs |
| Fork Pocket Center | 34 in |
| Fork Opening | 31-3/8 x 6-1/2 x 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Hydraulic Self Dumping Hopper |
| Color | Green |
| Material | Steel |
| Manufacturers Part Number | F89681 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |