Valley Craft® Steel Mobile Hopper, 1 Cu. Yd. Capacity, 2000 lb. Cap., Green
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® EZ Dump Auto Lock Mobile Hopper - 1 Cu. Yd. Capacity
Auto Lock Hoppers are 14-gauge steel and feature watertight continuous welds. Also included are two fixed and two swivel 6" casters. All hoppers have tapered fronts to help initiate dumping. Custom sizes are available within the 2,000 lbs. limitation of the attachment.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Auto Lock Hoppers are 14-gauge steel and feature watertight continuous welds. Also included are two fixed and two swivel 6" casters. All hoppers have tapered fronts to help initiate dumping. Custom sizes are available within the 2,000 lbs. limitation of the attachment.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,385.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 32 in |
| Height | 45 in |
| Weight Capacity | 2000 lbs |
| Weight | 210 lbs |
| Wheel Diameter | 6 in |
| Fork Opening | 30 x 6 x 2-1/4 in |
Product Details
| Assembly Required | No |
| Type | Auto Lock Mobile Hopper |
| Color | Green |
| Wheel Type | 2 Fixed, 2 Swivel Casters |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | F89680 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |