- Durable 6-point, heat-treated alloy steel sockets for heavy torque applications
- Black oxide finish protects from corrosion, extending life
- Flexible storage bar with carabiner to attach to your tool bag, toolbelt or storage rack
- Size: 8, 10, 12, 13, 14, 15, 17, 18, 21 & ¼" Hex Adapter
Vega 10-Piece 3/8" Square Drive Metric Impact Socket Set with Carabiner, 6 Point, Std. Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 8mm - 21mm |
| Drive Size | 3/8 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 10 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Description | 3/8" Square Drive Impact Socket Set |
| Manufacturers Part Number | 216M10CB |
| Brand | Vega |