Impact Socket Set, 1/2" Drive, 6 Point, Deep, 12 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Impact Socket Set, 1/2" Drive, 6 Point, Deep, 12 Piece
This 12-piece fractional impact set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes deep sockets sized from 1/2"-1-1/4". All are 6-point 1/2" drive, thin wall. Laser engraved for quick identification.
This 12-piece fractional impact set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes deep sockets sized from 1/2"-1-1/4". All are 6-point 1/2" drive, thin wall. Laser engraved for quick identification.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Deep |
| Number of Pieces | 12 |
| Material | Chrome Moly Steel |
| Manufacturers Part Number | KTI-33200 |
| Brand | K-Tool International |