Diamond Blade For MBS/E
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Blade 42" x 7/64" x 1/64" (1,065 x 3.0 x 0.3mm). Ideal for cuts in glass, stone, ceramic PC cards. Must be used in connection with the coolant kit.
PRICE
$335.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.28 in |
| Width | 6.5 in |
| Height | 13/16 in |
| Weight | 0.1 |
Product Details
| Type | Diamond Blade |
| RPM | 5,000-20,000 rpm |
| Voltage | 110-120 V |
| Construction Type | Diamond Blade |
| Color | Silver |
| Hertz | 60 Hz |
| Manufacturers Part Number | 28186 |
| Brand | Proxxon |