Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Kerf | 1/8 |
| Center Hole Diameter | 25.4 mm |
| Diameter | 14 in |
Product Details
| Max RPM | 5500 rpm |
| Type | Diamond Blade |
| Series | 800 |
| For Use With | Gas Saw |
| Grit | Various |
| Tool Compatibility | Gas Saw |
| Package Quantity | 1 |
| Manufacturers Part Number | DA34623U |
| Abrasive Material | Diamond |
| Brand | Caterpillar |