- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
- High strength industrial magnet
- Size: 7, 8, 9, 10, 11, 12, 13
Vega 7-Piece 1/4" Square Drive Magnetic Metric Socket Set, 6 Point, Standard Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 7mm - 13mm |
| Drive Size | 1/4 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 7 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Description | 1/4" Square Drive Magnetic Impact Socket Set |
| Manufacturers Part Number | M116M7 |
| Brand | Vega |