- Part of the L-BOXX Stacking Organization System-This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Press both side handles in and lift up to remove from the stack
- Three Ways to Carry – Use the top handle, front handle, or side handles to carry one box or multiple boxes that are latched together
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two-Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- 34-pc. 1/4 in. drive shallow and deep 6-point sockets: 5/32 - 3/8 in, 4 - 10 mm
- 52-pc. 3/8 in. drive shallow and deep 6-point sockets: 3/8 - 1 in., 10 - 24 mm
- 3-pc. 1/4 in. drive extensions: 3/4, 3, 6 in.
- 1/4 in. drive (F) x 3/8 in. (M) Adapter
- 1/4 in. drive high-torque spinner handle
- 1/4 in. drive x 6 in. quick-release ratchet
- 3-pc. 3/8 in. drive extensions: 1, 3, 6 in.
- 2-pc. 1/4 in. drive magnetic bit holder sockets: 1/4, 3/8 in.
- 2-pc. universal joint sockets: 1/4, 3/8 in.
- 3/8 in. drive (F) x 1/4 in. (M) reducer
- 3/8 in. drive x 18 in. breaker bar
- 3/8 in. drive x 8 in. quick-release ratchet
- 3-pc. 3/8 in. drive spark plug sockets: 5/8, 3/4, 13/16 in.
Tekton 1/4, 3/8'' Drive Shallow & Deep 6-Point Socket Set with Lid Insert, 105 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$415.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow and Deep |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32 - 1 in, 4 - 24 mm |
| Drive Size | 1/4, 3/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 105 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | OLB91301 |
| Brand | Tekton |