- Strong, Precise Hex Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with hex fasteners
- Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
- 10-pc. 1/4 in. drive hex bit sockets: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 in.
- 11-pc. 1/4 in. drive hex bit sockets: 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8 mm
- 10-pc. 1/4 in. drive torx bit sockets: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30
- 3-pc. 1/4 in. drive 8 inch socket rails: red, black, gray
- 8 inch 3-rail tray
Tekton 1/4'' Drive Hex & Torx Bit Socket Set with Rails & Tray, 31 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/64 - 5/16 in, 2 - 8 mm, T6 - T30 |
| Drive Size | 1/4 in |
Product Details
| Type | Bit Socket Set |
| Measuring System | SAE(Fractional), Metric(MM), Torx |
| Number of Pieces | 31 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB90204 |
| Brand | Tekton |