- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
- High strength industrial magnet
- Size: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
Vega 7-Piece 1/4" Square Drive Magnetic SAE Socket Set, 6 Point, Standard Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 3/16" - 9/16" |
| Drive Size | 1/4 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 7 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Description | 1/4" Square Drive Magnetic Impact Socket Set |
| Manufacturers Part Number | M116SA7 |
| Brand | Vega |