Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB966420

MPN #: 96-011

Stanley 96-011 1/4", 3/8" & 1/2" Drive 170 Piece Mechanic's Tool Set

Product Description
Stanley® 96-011, 1/4", 3/8" & 1/2" Drive 170 Piece Mechanic's Tool Set

Features:
  • Chrome vanadium forged body for torque, strength and durability
  • Full polished chrome finish for anti-corrosion protection
  • Quick release switch & reversible mechanism for easy operation
  • Knurled handle finish for increased slip resistance
  • Durable carry case for storage and mobility
  • Meets or exceeds ANSI specifications
Includes:
  • 1/4" Drive 6 Point Standard: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 Inch, 4, 4.5, 5, 5.5, 6, 7, 8, 9 mm
  • 1/4" Drive 6 Point Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32 Inch, 4, 5, 6, 7, 8, 9 mm
  • 3/8" Drive 6 Point Standard: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 13/16 Inch, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
  • 3/8" Drive 6 Point Deep: 3/8, 1/2, 5/8 Inch, 10, 12, 14 mm
  • 1/2" Drive 6 Point Standard: 7/16, 1/2, 9/16, 5/8, 7/8 Inch, 15, 16, 17, 18, 19 mm
  • Combination Wrenches: 3/8, 7/16, 1/2, 9/16 Inch, 8, 9, 10, 12 mm
  • Accessories: (55) Specialty Bits, (26) Hex Keys, (7) 3/16, 7/32, 1/4, 5/16, 11/32, 3/8, 7/16 Inch Nut Drivers, (5) 6, 7, 8, 10, 11 mm Nut Drivers, 1/4" Drive Bit Holder, 1/4" Drive Pear Head Ratchet, 1/4" Drive 3" Extension Bar, 3/8" Drive 3" Extension Bar, 3/8" Drive 6 Point 5/8" Spark Plug Socket, 3/8" Drive Pear Head Ratchet, 1/2" Drive Pear Head Ratchet. Blow-Molded Case
PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Socket Depth StyleStandard & Deep
SizeVarious (Set) in
Opening SizeVarious (Set) in
Set Size Range3/8"-1/2" & 4MM-19MM
Drive Size1/4, 3/8, 1/2 in

Product Details

TypeHand Socket Set
Measuring SystemSAE(Fractional), Metric(MM)
Number of Pieces170
ColorSilver
Ratchet Head StylePear
Socket/Wrench Points6
Impact ApprovedNo
Flip Switch ReversibleYes
RatchetingYes
Manufacturers Part Number96-011
BrandStanley