- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
- Size: E-4, E-5, E-6, E-7, E-8, E-10, E-12
Vega 7-Piece 1/4" Square Drive TORX Impact E-Socket Set, Standard Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | E-4 - E-12 |
| Drive Size | 1/4 in |
Product Details
| Type | Impact Socket Set |
| Number of Pieces | 7 |
| Color | Black |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Description | 1/4" Square Drive TORX Impact E-Socket Set |
| Manufacturers Part Number | 1TE7 |
| Brand | Vega |