Buyers .75" Round Marker Clearance Lights - 3 LED Amber With Stripped Leads - 5627527
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 0.75 Inch Round Marker Clearance Lights are used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The round marker light has a single LED and is PC rated to produce light at a 90° angle left and right of center when properly mounted. This three LED light has an amber colored lens and mounts with either blunt cut leads or .180 in. male bullet connectors. The Round Marker Clearance Light is backed with a limited lifetime warranty.
PRICE
$7.20
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1 in |
| Height | 3/4 in |
| Size | .75" |
| Diameter | 3/4 in |
Product Details
| Type | Marker/Clearance |
| Lens Color Family | Amber |
| Color | Amber |
| Amperage | 0.038 A |
| Number of LEDs | 3 |
| Style | Round |
| Mounting Location | Grommet |
| Wattage | 0.456 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Marker Clearance Lights |
| Manufacturers Part Number | 5627527 |
| Respirator Connection Type | .180 Male Bullets |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | PC Rated |