Strong Hold® Double Pedestal Shop Desk with Riser & Drawer, 60''W x 36''D, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Strong Hold® shop desk is built to stand up to the toughest working conditions. Made with 12 GA steel, the desk stands at 48 in. H x 60 in. W x 36 in. D. The structural strength of our all-welded, wrap around body reduces the number of welds and bolts. This rugged desk provides convenience and versatility within an industrial workspace. Featuring a 1 3/4 in. maple top, organize your paperwork and other administrative needs in your shop or warehouse with the 2 cabinets, 4 drawers and a riser shelf.
Both the drawer and cabinet can be locked with a standard padlock. 2 locking compartments secured by a 3 point locking device. 8 GA leaf hinges support the doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall allowing for smooth forklift transportation.
Shipped fully assembled, this desk is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty. 4 drawers with 400 lbs capacity per drawer.
Both the drawer and cabinet can be locked with a standard padlock. 2 locking compartments secured by a 3 point locking device. 8 GA leaf hinges support the doors with Stainless Steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall allowing for smooth forklift transportation.
Shipped fully assembled, this desk is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 99-year warranty. 4 drawers with 400 lbs capacity per drawer.
PRICE
$7,489.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 48 in |
| Weight Capacity | 7600 lbs |
| Weight | 926 lbs |
| Cabinet Height | 60 in |
| Cabinet Depth | 36 in |
| Cabinet Width | 48 in |
Product Details
| Assembly Required | No |
| Number of Drawers | 4 |
| Material | Steel |
| Number of Shelves | 1 Riser Shelf |
| Manufacturers Part Number | 53.1-WS-360-4DB-MT-RAL9005 |
| Brand | Strong Hold |
| Type | Pedestal Base |
| Color | Black |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Shelf |
| Country of Origin | USA |
| Number of Doors | 2 |
| Number of Compartments | 2 |
| Leg Type | Fixed |
| Number of Cabinets | 2 |
| Number of Fixed Shelves | 1 |
Warranty
| Warranty | 99 yr |
Compliance & Certifications
| Certifications | RoHS, REACH Compliant |