Safco® Medina 63"W Left Curved Desk Return With Pencil-Box-File Pedestal Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Medina 63"W Left Curved Desk Return With Pencil-Box-File Pedestal Gray Steel
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
PRICE
$869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 63 in |
| Depth | 24 in |
| Height | 29-1/2 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Series | Medina |
| Top Color Family | Gray |
| Pedestal Type | Pencil/Box/File |
| Description | Curved Curved Return - Left-Handed Pencil/Box/File |
| Manufacturers Part Number | MNRTPLLGS |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | CARB Compliant |