- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To hold splints in place
- Elastic Wrap Bandage (4" x 5yd)
ZOLL® Elastic Wrap Bandage, 4" x 5 yds
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.49
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Size | 4" x 5 |
Product Details
| Type | Elastic Wrap Bandage |
| Material | Flexible Fabric |
| Sterile | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000260-01 |
| Brand | ZOLL |