- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To hold bleeding control dressings in place
- Sterile conforming stretch gauze (4-1/2" x 4yds)
ZOLL® Sterile Conforming Stretch Rolled Gauze, 4-1/2" x 4 yds
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.49
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4-1/2 in |
| Size | 4-1/2" x 4 |
Product Details
| Type | Sterile |
| Material | Cotton |
| Sterile | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000210-01 |
| Brand | ZOLL |