Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ATS ShieldSafe

Model # :WBB3150477

MPN #: SS-GF400C1D2-22

ATS ShieldSafe® GF400™ Palletized Safety Eyewash Station, 400 Gallon Capacity

Product Description
Self contained overhead tank. Safety Shower & Eyewash 400-Gallon C1D2 & ANSI Z348.1 Compliant. Palletized - Assembly Required 3,000W Electric Water Heater

ShieldSafe® entry-level GF400TM is fully compliant with ANSI Z358.1-2014 standards and is rated C1D2. This self-contained tank shower guarantees over 15 minutes of tepid water without needing to be plumbed into a water supply.

No Water? No Problem. Solve site challenges such as no potable water or low-flow piping with the GF400™ self-contained safety shower and eyewash. This compliant (ANSI Z358.1 2014), gravity-fed cubicle shower can function independently of a water supply or can be connected to a potable water line for easy auto-fill.

This Entry-Level Priced Showers Backed by the ShieldSafe® Standard The one-piece insulated GRP header tank is completely corrosion resistant and suitable for hazardous or non-hazardous environments. The GF400™ comes with a water level indicator and testing lever.

Features:
  • Steel Frame Shower
  • ANSI Tepid Water
  • Self-Contained
  • 400 Gallon Water Tank
  • Usually Ships in Days
  • Stainless steel operating valves
  • Stainless steel Panic bar/testing lever
  • 3KWh Immersion water heater
  • C1D2 components
  • Yellow GRP + 2 low pressure eyewash nozzles
  • 6 inch stainless steel temperature gauge
  • NPTM Inlet connection
  • 1-9/16 inch PVC-U screened overflow
  • Ball float valves for quick refill
  • Panic bar shower operation
  • Lift lid eyewash operation
  • Short Lead Times
Options:
  • SafetySac™ after-incident system
  • WaterGuard™ (2-year water treatment)
  • PermaTote™ chemical safety system
  • Containment berm system
  • Filtration system


PRICE
$40,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shower Head Diameter10-1/2

Product Details

TypePalletized Safety Eyewash Station
Shower Flow Rate20
ColorYellow
Shower Head MaterialStainless Steel
Eyewash Flow Rate0.4 gal/min
Hertz60 Hz
Eye/Face Wash Spray HeadsABS Plastic
Eye/Face Wash ActivatorLift Lid
Mounting LocationFloor Mount
Shower Head Color FamilyYellow
Voltage240
IncludesWater Level Indicator, Testing Lever
MaterialStainless Steel, ABS Plastic, PVC
Phase1
DescriptionPalletized Safety Eyewash Station
Bowl MaterialABS Plastic
Manufacturers Part NumberSS-GF400C1D2-22
Eyewash Flow Pressure7.25 psi
BrandATS ShieldSafe

Compliance & Certifications

ANSI CertificationYes
CertificationsUL, ANSI Z358.1-2014, C1D2
ADA CompliantYes