Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ATS ShieldSafe

Model # :WBB2813004

MPN #: SS-Glacier-C1D2-20

ATS ShieldSafe Glacier Self-Contained Cubical Safety Shower For Cold Conditions-Certified

Product Description
The Ingredients of Maintenance-Free Safety
  • 565-gallon tank protected by cubicle
  • 3" insulated, galvanized steel cubicle
  • UV-resistant, powder-coated steel
  • Insulated dual-action doors
  • Double walled with pour foam
  • Gravity-fed, heated water
  • 1,250-watt immersion heaters
  • 1,500-watt space heater
  • 165 MPH wind load capacity
  • Dual UL/CSA components
  • Integrated drain system for easy cleanup
  • Temperature dump valve stops freeze damage
  • Reliable interior and exterior LED lights
  • Convenient forklift slots & lifting lugs
  • Water temperature gauge

    New Tank Technology
    The Glacier's tank is enclosed in an insulated steel shelter so it's not exposed to direct sunlight. This substantially reduces solar- induced heat gain.Standards ANSI Z358.1 (2014). Industry standard warranty: 18 months from shipment or 12 months from commissioning, whichever comes first.

  • PRICE
    $127,499.00

    1
    1
    Ships in 84 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length163.3 in
    Width133 in
    Height397 in
    Weight3300 lbs
    Inlet Size1 FNPT in

    Product Details

    Flow Rate20+ gal/min
    Gravity FedYes
    TypeEyewash Station & Safety Shower
    Shower Flow Rate20+ gal/min
    ColorYellow
    Shower Head MaterialSteel
    Eyewash Flow Rate0.4+ gal/min
    For Use WithPotable Water
    Number of Heads2
    Shower Head Color FamilySteel
    Capacity565 gal
    Shower Head ActivationPush Bar and/or Pull Handle
    MaterialGalvanized Steel Cubicle, Aluminum Water Tank, UV Protected Powder Coat Exterior
    Valve TypeStainless Steel
    DescriptionGlacier Self-Contained Cubical Safety Shower For Cold Conditions-Certified
    Eyewash ActivationPull Cover
    BrandATS ShieldSafe

    Warranty

    Warranty18 Months From Shipment Or 12 Months From Commissioning

    Compliance & Certifications

    ANSI CertificationANSI/ISEA Z358.1-2014