Haws® AXION® MSR, 8300.158, Combo Shower and Soft-Flo Eyewash Freeze Protection Valve
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Combination Shower And Soft-Flo Eyewash SS Receptor And Freeze Protection Bleed Valve
Model 8300.158 combination shower and eyewash shall include an AXION® MSR hydrodynamic showerhead with 20 gpm flow control, stainless steel 11" round bowl, stainless steel eyewash yoke assembly with green Soft-Flo ABS plastic eyewash anti-surge heads with integral flow controls and dust covers, chrome-plated brass stay-open shower and eyewash ball valves equipped with stainless steel ball and stem, and automatic thermal actuator freeze protection bleed valve that will fully open at 35° F (1.7° C), and closes when the water climbs back to 42° F (5.6° C). Unit shall also include powder-coated cast-iron 9" (22.9 CM) diameter floor flange, universal sign, self-adhesive high visibility safety green and bright yellow stripes, and 1-1/4" NPT supply.
Model 8300.158 combination shower and eyewash shall include an AXION® MSR hydrodynamic showerhead with 20 gpm flow control, stainless steel 11" round bowl, stainless steel eyewash yoke assembly with green Soft-Flo ABS plastic eyewash anti-surge heads with integral flow controls and dust covers, chrome-plated brass stay-open shower and eyewash ball valves equipped with stainless steel ball and stem, and automatic thermal actuator freeze protection bleed valve that will fully open at 35° F (1.7° C), and closes when the water climbs back to 42° F (5.6° C). Unit shall also include powder-coated cast-iron 9" (22.9 CM) diameter floor flange, universal sign, self-adhesive high visibility safety green and bright yellow stripes, and 1-1/4" NPT supply.
PRICE
$2,415.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 35 in |
| Height | 91 in |
| Bowl Diameter | 11 in |
| Inlet Size | 1/2 NPT in |
| Shower Head Diameter | 11" |
Product Details
| Flow Rate | 23.7 GPM gal/min |
| Mounting Location | Floor Mounted |
| Material | Stainless Steel/ABS Plastic |
| Manufacturers Part Number | 8300.158 |
| Eyewash Flow Pressure | 30-90 psi |
| Bowl Color Family | Green |
| Brand | Haws |
| Type | Combination Emergency Shower & Eye/Face Wash |
| Shower Flow Rate | 20 GPM psi |
| Color | Green |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 3.7 GPM gal/min |
| Series | AXION® |
| Eye/Face Wash Activator | Pull Handle |
| Includes | Universal Identification Sign |
| Description | AXION® MSR Emergency Shower and Eyewash |
| Bowl Material | Stainless Steel |
Compliance & Certifications
| ADA Compliant | No |
| ANSI Certification | Meets ANSI Z358.1-2014 |