Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549126

MPN #: 8133H

Haws® AXION® MSR 8133H Corrosion-Resistant Stainless Steel Horizontal Supply Drench Shower

Product Description
Haws® Corrosion-Resistant Stainless Steel Horizontal Supply Drench Shower, 8133H

Model 8133H horizontally mounted drench shower shall include the AXION®MSR hydrodynamic design stainless steel showerhead with 20 gpm flow control, Schedule 40 Stainless Steel pipe and fittings, Type 316 Stainless Steel stay-open ball valve equipped with a stainless steel ball and stem, stainless steel pull rod with triangular handle, universal sign, and 1" NPT supply.

PRICE
$1,009.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width21 in
Height27 in
Activation Handle Length28"
Shower Head Diameter11"
Inlet Size1 NPT in

Product Details

TypeEmergency Drench Shower
ColorSilver
Shower Head MaterialStainless Steel
SeriesAXION®
Pipe MaterialStainless Steel
Pressure30 psi
Gallons per Minute20 gal/min
Mounting LocationWall Mounted
Shower Head Color FamilyStainless Steel
IncludesUniversal Identification Sign
MaterialStainless Steel
ActivationPull Handle
Valve Type1" IPS Chrome Plated Brass Stay Open
DescriptionHaws® Drench Showers, Model 8133H
Manufacturers Part Number8133H
Activation Handle MaterialStainless Steel
BrandHaws

Compliance & Certifications

ANSI CertificationMeets ANSI Z358.1