Wausau Tile® Glass Rectangular Basketball Backboard, 72" x 42", Clear
Write a Review
|
Questions & Answers (0)
Product Description
Enhance any outdoor court with the TF7165 Glass Rectangular Basketball Backboard. Featuring a full-size 72" x 42" tempered glass design, it delivers professional-level play and consistent ball response. Built for durability in demanding environments, this heavy-duty backboard integrates seamlessly with compatible standards and rims-making it an ideal, low-maintenance upgrade for parks, schools, and recreation facilities.
PRICE
$3,439.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 42 in |
| Weight | 205 lbs |
Product Details
| Type | Basketball Backboard |
| Material | Glass |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | TF7165 |
| Brand | Wausau Tile |