Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB252493

MPN #: 3823

Lifetime® 44" Rectangular Impact Basketball Backboard with Classic Rim

Product Description
Enjoy the versatility of a backboard combo from Lifetime Products and play the game the way you want. This backboard combo from Lifetime Products features a 44 in. Impact® Backboard and a black Classic Rim. The Impact backboard is molded of high-density polyethylene and has UV-protected, fade-resistant graphics. The 18 in. rim is made of 5/8 in. solid steel with 1/2 in. steel braces and includes a heavy-duty nylon net. The universal mounting bracket is available for purchase and provides a solid attachment when mounting the backboard directly to a roof, eave or wall.

Backboard: The Impact® Backboard is molded of high-density polyethylene, making it virtually unbreakable. Graphics are screen-printed with UV-protected inks for superior color and protection against the elements.

Impact® Backboard: Reduces ball recoil after missed shots to maintain tight field of play ideal for beginning players.

Rim: The original classic basketball rim! The Classic Rim features a 5/8-inch solid-steel ring supported by 1/2-inch braces and an all-weather net.

Specifications:
  • Backboard Size: 44 in. (111,7 cm)
  • Backboard Surface: High-Density Polyethylene (HDPE)
  • Backboard Type: Impact®
  • Backboard Dimensions: 43" x 28" x 1"
  • Rim: Classic
  • Warranty:5-Year Limited
  • Overall Dimensions: 28" H x 43" L x 25" W


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Height28 in

Product Details

Assembly RequiredYes
TypeSports Equipment
ColorBlack
Backboard44" Impact® of High-Density Polyethylene (HDPE) Plastic
RIM18" Classic Rim of 5/8" Solid Steel
StyleBasketball Rim Set
Mounting LocationRoof, Eave, or Wall
IncludesRim & Backboard
Net50g. All-Weather Net
Description44" Impact Basketball Backboard
Manufacturers Part Number3823
BrandLifetime

Warranty

Warranty5 yr