Wausau Tile® Golf Ball Concrete Bollard, 24" Dia. x 24"H, Star
Write a Review
|
Questions & Answers (0)
Product Description
The TF6207 Golf Ball Concrete Bollard features durable precast concrete construction with a distinctive golf ball design, combining functionality and visual appeal. Perfect for traffic control, pedestrian safety, and decorative applications, it enhances parks, golf courses, plazas, and commercial spaces. Built to withstand high-traffic outdoor environments, this low-maintenance bollard delivers long-lasting performance while adding a playful, sports-inspired accent that engages visitors and complements any public setting.
PRICE
$1,099.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 24 in |
| Weight | 750 lbs |
| Diameter | 24 in |
Product Details
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Star |
| Manufacturers Part Number | TF6207S30 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Wausau Tile |