Wausau Tile® Concrete Beach Ball Sphere Bollard, 36" Dia. x 36"H, Multi-Color
Write a Review
|
Questions & Answers (0)
Product Description
The TF6101BEACH Concrete Beach Ball Sphere Bollard combines playful design with durable precast concrete construction, creating a functional and eye-catching solution for traffic control, pedestrian safety, and landscape enhancement. Its iconic beach ball shape adds visual interest to parks, boardwalks, plazas, and commercial spaces while providing long-lasting performance in high-traffic outdoor environments. Easy to install and low maintenance, this bollard brings both safety and style to any public setting.
PRICE
$1,885.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 2200 lbs |
| Diameter | 36 in |
Product Details
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | TF6101BES30/STK54/STK117/SM2900 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Wausau Tile |