Wausau Tile® Baseball/Softball Concrete Bollard, 36" Dia. x 36"H, Star/Red
Write a Review
|
Questions & Answers (0)
Product Description
The TF6204 Baseball/Softball Concrete Bollard combines durable precast concrete construction with a playful sports-inspired design, perfect for adding character while providing traffic control and pedestrian safety. Ideal for parks, sports complexes, plazas, and commercial spaces, this bollard withstands high-traffic outdoor environments while enhancing the visual appeal of any area. Low-maintenance and long-lasting, it delivers both functional protection and a fun, engaging accent for public spaces.
PRICE
$1,795.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 2200 lbs |
| Diameter | 36 in |
Product Details
| Type | Decorative Bollard |
| Tape Color Family | No Tape |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Star/Red |
| Manufacturers Part Number | TF6204S30/M2900 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Wausau Tile |