Thera-Band® Latex-Free Exercise Band, 5' Band, Heavy - Blue, Black, Retail Pack
Write a Review
|
Questions & Answers (0)
Product Description
Thera-Band® latex-free exercise band can be used independently or as part of a progressive exercise program. Band is 5' L x 5" W. Thera-Band® Latex-Free Exercise Band Pack, Heavy -Blue and Black) Latex-Free Band.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | 5 ft |
Product Details
| Color | Blue, Black |
| Style | Retail Box |
| Latex Free | Yes |
| Material | Natural Rubber |
| Description | Latex-Free Exercise Band |
| Package Quantity | 1 Pack |
| Manufacturers Part Number | 10-1042 |
| Challenge Level | Heavy |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |