Hook, & Loop Fastener, 3/4" Buttons, 3/4" Loop, White
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip hook and loop fasteners help build your corrugated displays for your retail space. 7/8" Hook or Loop; Buttons (900 per reel).
PRICE
$86.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Material | Roll Of Loop |
| Package Quantity | 1028 |
| Description | Hook, & Loop Fastener |
| Color | Black |
| Manufacturers Part Number | EBL-20 |
| Brand | Clip Strip Corp. |