Features:
- Single hook with 2 prongs
- Hand tightened with thumb screws
- Made from high-density polyethylene
- Replaces or adds additional hooks to rack
Weights & Dimensions
| Width | 4 in |
| Depth | 3/4 in |
| Height | 5-1/2 in |
| Size | 4"W x 3/4"D x 5-1/2"H |
Product Details
| Type | Surgical Helmet Rack |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 53942 |
| Brand | TrippNT |