Wright® Light Duty Quick Attach Hopper, 1-1/2 Cu. Yd., 3000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
With its robust construction and durable design, the Wright® Quick Attach Hopper is built for efficiency, a near effortless dumping experience, and exceptional portability in the field. Quick Attach Hoppers easily connects to the quick tach plate on the lift arms of your loader with no additional accessories needed, allowing you to take it anywhere your machine will travel and making it one of the most versatile products in our hopper lineup. An ideal solution in a multitude of industries including construction, agriculture, and landscaping. Plus, this solution minimizes the operator's off-machine time and prolonged proximity to the hopper through use of the built-in hydraulics of your loader – a design that continues to showcase our commitment to safety and operational efficiency in every new product we develop.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,499.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 57-3/4 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 520 lbs |
| Base Thickness | 3/16 in |
| Fork Opening | 3 x 8 x 54 in |
| Wall Gauge | 11 ga |
Product Details
| Type | Light Duty Quick Attach Hopper |
| Color | Gray |
| Capacity | 1-1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | 15055QA |
| Brand | Wright |
Warranty
| Warranty | 90 days |