Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3159165

MPN #: 399-HEATPACK

PIP® Heat Packs Air Activated Hand Warmers, Pack of 40

Product Description
Features:
  • Ideal size for our headwear and gloves
  • Air activated and reach full temperature in 2-5 minutes
  • Generates over 8 hours of warmth
  • Heating can be suspended at any time by resealing the inserts in an airtight container
  • Non-toxic
  • Insert size: 2" x 3-1/2" (5.1cm x 8.9cm)
  • Available in 40 pair display cases (5.6 lbs., 2.5 kg)


PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

StyleHand Warmer
TypeHand Warmers
MaterialPolyethylene, Iron & Wood Powder, Activated Carbon, Water, Vermiculite, Salt
Package Quantity40
DescriptionAir Activated Hand Warmers
ColorOrange
ApplicationConstruction Applications/Cold Storage/Cold Working Conditions
Manufacturers Part Number399-HEATPACK
Heat Duration8 Hours
Primary UseConstruction Applications/Cold Storage/Cold Working Conditions
BrandPIP