- To activate, just open the pack.
- All natural ingredients heat up when they contact oxygen.
- Use them in Winter Liner ear pockets, in your boots, gloves, or anywhere else you need heat fast
- 6990 heats up to 8 hours
- 6992 heats up to 5 hours
- Disposable, non-toxic
- Sold in case packs of 40 pairs
Ergodyne® N-Ferno® 6990 Hand-Style Warming Packs - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$59.20 Sold in packages of 40 / $1.48 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Hand Warmers |
| Material | Iron Ore |
| Package Quantity | 1 Each, 40/Box |
| Description | Hand Warmers |
| Color | White |
| Series | 6990.0 |
| Application | Cold Weather Protection |
| Manufacturers Part Number | 16990 |
| Heat Duration | 8 Hours |
| Primary Use | Cold Weather Protection |
| Brand | Ergodyne |