Wausau Tile® Concrete Bench, 72"L x 17"W x 18"H, Brown Natural Stone
Write a Review
|
Questions & Answers (0)
Product Description
The TF5043 Concrete Bench delivers a perfect blend of strength, style, and long-lasting value for outdoor spaces. Its sleek, modern design with integrated back support enhances comfort while elevating the look of any environment. Built from high-performance precast concrete, it withstands heavy use and harsh weather with minimal maintenance. Ideal for parks, campuses, and commercial settings, it's a smart, reliable seating investment.
PRICE
$2,405.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 17 in |
| Height | 18 in |
| Weight | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Finish Type | Natural Stone |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | TF5043G25F/E25F |
| Mounting Style | Surface |
| Brand | Wausau Tile |