Wausau Tile® Our Town Single Round Concrete Bench, 24" Dia. x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS908 Our Town Single Round Bench is a compact, versatile seating element designed to enhance modular outdoor layouts. Featuring a durable precast concrete construction and a clean circular form, this 24" diameter bench integrates seamlessly with other Our Town components to create custom configurations. Ideal for parks, plazas, and streetscapes, it delivers long-lasting performance, low maintenance, and flexible design possibilities in high-traffic environments.
PRICE
$1,229.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 615 lbs |
| Seat Length | 24 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS908A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |