Wausau Tile® Our Town 45 Degree Concrete Square Corner Bench, 48"L x 24"W x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS910 Our Town 45 Degree Square Bench is a versatile corner unit designed to create clean, angular transitions within modular seating layouts. Constructed from durable precast concrete, this 45-degree component integrates seamlessly with other Our Town elements to form custom seat walls for parks, plazas, and streetscapes. Built for long-term performance and low maintenance, it delivers flexible design options with a strong architectural presence.
PRICE
$1,309.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 1490 lbs |
| Seat Length | 48 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS910A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |