Wausau Tile® Our Town Single Square Planter, 24"W x 24"D x 18"H, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Create flexible, modern landscapes with the WS9126 Our Town Single Square Planter. This 24" precast concrete planter is built for durability in demanding outdoor environments while offering a clean, versatile design. Part of a modular collection, it integrates seamlessly with benches and other components to form custom layouts-making it an ideal, low-maintenance solution for parks, plazas, and streetscapes.
PRICE
$839.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 18 in |
| Weight | 630 lbs |
Product Details
| Type | Standalone Concrete Planter |
| Material | Concrete |
| Package Quantity | 1 |
| Color | Sand |
| Manufacturers Part Number | WS9126A22Y |
| Collection | Our Town |
| Shape | Square |
| Brand | Wausau Tile |