Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wausau Tile

Model # :WBB3260433

MPN #: DF5335

Wausau Tile® Collaboration Boomerang Planter, 98"W x 40"D x 17-1/2"H, White/Afromosia

Product Description
Boomerang-shaped concrete planter with wood bench tops on both ends. Choose the colors of both the seat and the planter. Includes 2 lifting strap slots on bottom for lifting.

PRICE
$3,989.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length98 in
Width40 in
Depth40 in
Height17-1/2 in
Weight1350 lbs

Product Details

TypeBoomerang Planter
Frame Color FamilyAfromosia
ColorWhite
MaterialConcrete/Wood
Frame MaterialConcrete
Manufacturers Part NumberDF5335
Mounting StyleSurface
ShapeBoomerang
BrandWausau Tile