Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205915

MPN #: 1710100451128

Simple Green® Pro Bathroom Cleaner, Unscented, 1 Gallon Bottle, 4/Case

Product Description
Simple Green® Pro Bathroom Cleaner is specially formulated to dissolve and remove dirt, lime scale, mineral deposits, hard water stains, soap scum, light rust and oxidation without harming protective finishes. Use on ceramic, glass, porcelain, stainless steel, aluminum, chrome, copper and more. Works great on sinks, showers, toilets, tubs, faucets, fixtures and drains. Deodorizes as it cleans. Bleach and ammonia free.

Features:
  • Powerful ready-to-use bathroom cleaner, can be used on all washable surfaces
  • Effectively removes build-up, restores clarity and leaves behind a streak-free shine.
  • Works great on drains and pipes including ABS, PVC, copper and more
  • Non-abrasive and non-flammable


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39.5 lbs
Size1 gal

Product Details

TypeLiquid Bathroom Cleaner
ScentUnscented
Applicable MaterialsCeramic, Chrome, Copper, Glass, Porcelain, Stainless Steel
Size Type1 Gallon Bottle
Package Quantity4 Bottles
DescriptionBathroom Cleaner
ColorGreen
Manufacturers Part Number1710100451128
For Use WithBathrooms
BrandSimple Green