Features:
- Professional and commercial grade odor control
- Designed for use around landscaping
- Leaves behind a pleasant scent
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Odor Eliminator |
| Scent | Herbal |
| Size Type | 32 oz. |
| Package Quantity | 6 |
| Description | Odor Control |
| Manufacturers Part Number | 0710000605032 |
| Brand | Simple Green |