Howard Butcher Block Conditioner 1 Gallon Jug 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Used after every wash, Howard Butcher Block Conditioner helps keep butcher blocks and cutting boards functional and beautiful. Specialized wood care for butcher blocks, cutting boards, wooden bowls and utensils. The penetrating quality of food-grade mineral oil along with the water-resistant traits of beeswax and carnauba wax rejuvenates the wood and prevents drying and cracking. The natural waxes help repair knife marks and protect the wood by keeping the mineral oil in and the moisture out. Gallon Jug. 4 Bottles/Case.
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Polish |
| Capacity | 1 gal |
| Size Type | Gallon |
| Package Quantity | 4 Bottles |
| Description | Butcher Block Conditioner |
| Color | All Types |
| Manufacturers Part Number | BBC128 |
| Brand | Howard |