Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205916

MPN #: 0610101201032

Simple Green® Pro Ready-To-Use Food Service Cleaner, Unscented, 32 oz. Spray Bottle, 12/Case

Product Description
Simple Green® Pro Food Service Cleaner is a powerful, professional-strength cleaner and degreaser that cuts through even tough baked-on foods, grease, and built-up grime without harsh chemicals. NSF registered A1, A2, A4, A8, B1 and C1 for use in commercial kitchens and other areas where food is prepared or handled. Pro Food Service Cleaner is the perfect choice for restaurants, bars, cafeterias, food trucks, bakeries, coffee shops, lunchrooms and more. Works great on all washable surfaces including counters, walls, floors, appliances, cooking equipment, stoves, range hoods, utensils and laundry.

Features:
  • Contains no color, fragrance or phosphates
  • Clean rinsing formula meets rinsability standards (validates below 10 parts per million) to support facilities following Good Manufacturing Practices
  • Convenient, ready-to-use trigger spray formula
  • Non-flammable and non-caustic formula is a great alternative to caustic cleaning solvents


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

StyleLiquid
TypeFood Service Cleaner
ScentUnscented
Applicable MaterialsCement, Ceramics, Enamel, Fiberglass, Laminates, Metal, Plastic
Size Type32 oz. Trigger Spray Bottle
Helps RemoveDirt, Food Residues, Grease, Grime, Oil
Package Quantity12 Bottles
DescriptionReady-To-Use Food Service Cleaner
Manufacturers Part Number0610101201032
BrandSimple Green