Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205933

MPN #: 0610100401128

Simple Green® Pro Food Service Cleaner, Unscented, 1 Gallon Bottle, 4/Case

Product Description
Simple Green® Pro Food Service Cleaner is a powerful, professional-strength cleaner and degreaser that cuts through even tough baked-on foods, grease and built-up grime without harsh chemicals. NSF registered A1, A2, A4, A8, B1 and C1 for use in commercial kitchens and other areas where food is prepared or handled. Pro Food Service Cleaner is the perfect choice for restaurants, bars, cafeterias, food trucks, bakeries, coffee shops, lunchrooms and more. Works great on all washable surfaces including counters, walls, floors, appliances, cooking equipment, stoves, range hoods, utensils and laundry. The clean-rinsing formula contains no added color or scent.

Features:
  • Contains no color, fragrance or phosphates.
  • Clean rinsing formula meets rinsability standards (validates below 10 parts per million) to support facilities following Good Manufacturing Practices
  • Cost-effective concentrate can be used manually or with cleaning equipment such as floor scrubbers, pressure washers, foamers and more
  • Non-flammable and non-caustic formula is a great alternative to caustic cleaning solvents


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeFood Service Cleaner
ScentUnscented
Applicable MaterialsCement, Ceramics, Enamel, Fiberglass, Laminates, Metal, Plastic
Size Type1 Gallon Bottle
Helps RemoveDirt, Food Residues, Grease, Grime, Oil
Package Quantity4 Bottles
DescriptionFood Service Cleaner
Manufacturers Part Number0610100401128
BrandSimple Green