CleanBoss Pro BioBased Glass & Mirror Cleaner Concentrate, 1/2 Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Get a streak-free shine on all your polished surfaces with ease. This powerful cleaner leaves windows, mirrors, and more squeaky clean, effortlessly removing even tough grime and hard water deposits. Perfect for glass, porcelain, stainless steel, chrome, plastic, ceramic tile, and more. Whether you're tackling everyday smudges or heavily soiled surfaces, this cleaner delivers a brilliant, spotless finish every time. Transform your cleaning routine and make every surface sparkle. CleanBoss clean technology delivers unmatched cleanliness at the highest standard. Welcome to the Cleaning Revolution. Use With - Glass, mirrors, porcelain, enamel, stainless steel, chrome, formica, plastic and ceramic tile, and other polished surfaces.
CLEARANCE PRICE
$94.95was $129.95
Save $35.00 (27%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 gal |
Product Details
| Style | Liquid |
| Capacity | 1/2 gal |
| Scent | Unscented |
| Applicable Materials | Glass, Porcelain, Stainless Steel, Chrome, Plastic, Ceramic Tile |
| Size Type | Gallon Bottle |
| Helps Remove | Grime, Hard Water Deposits |
| Package Quantity | 4 Bottles |
| Description | BioBased Glass & Mirror Cleaner Concentrate |
| Manufacturers Part Number | 12059199 |
| Brand | CleanBoss Pro |