Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OdoBan

Model # :WBB3037633

MPN #: 910162QC12

Rtu Odor Eliminator And Disinfectant, Lavender, 32 Oz Spray Bottle, 12/Carton

Product Description
  • Multipurpose odor eliminator, sanitizer and disinfectant.
  • Kills 99.9% of germs in 60 seconds.
  • Eliminates odors on washable surfaces.
  • Works as a disinfectant, mildewstat and virucide.
  • Leaves a pleasant, fresh scent.

Pick a powerful, multipurpose product to get the job done. Odor eliminator also works as a sanitizer and disinfectant. Effective as a sanitizer, product kills 99.9% of germs on hard, nonporous surfaces in 60 seconds. Versatile deodorizer eliminates odors on washable surfaces, including soft surfaces like upholstery, carpeting, bedding, and hard surfaces like walls and floors. Multipurpose product is an excellent choice as a disinfectant, mildewstat and virucide, killing HIV-1, influenza A/Hong Kong and Herpes Simplex type 2 in 60 seconds. Leaves behind a fresh, pleasant scent. Scent: Lavender; Physical Form: Liquid; Application: Odor Control; Capacity (Volume): 32 oz.

PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

StyleLiquid
TypeOdor Control
ScentLavender
Size Type32 oz.
Package Quantity12
DescriptionAir Fresheners/Odor Eliminators-Liquid Spray
ApplicationOdor Control
For Use WithOdor Control
BrandOdoBan