Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205603

MPN #: 0510101206032

Simple Green® Pro Ready-To-Use Carpet Cleaner, Unscented, 32 oz. Trigger Spray Bottle, 12/Case

Product Description
Simple Green® Pro Carpet Cleaner removes dirt, oil, food spills, and stains from carpets, rugs, fabric, and upholstery. Will not damage carpet fibers or backings. Ready-to-use formula can be used straight from the bottle. Cleans and deodorizes without harmful amines or bleach that can cause damage and discoloration. Use manually or with pre-spray and extraction equipment. Strong enough to deep clean high-traffic areas, but gentle enough for everyday use.

Features:
  • Deodorizing formula removes odors from carpets, rugs and upholstery and leaves behind a light, clean-laundry scent
  • The clean-rinsing formula can be used regularly without soapy residue buildup


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeCarpet Cleaner
ScentUnscented
Size Type32 oz. Trigger Spray Bottle
Helps RemoveDirt, Food, Oil, Stains
Package Quantity12 Bottles
DescriptionReady-To-Use Carpet Cleaner
Manufacturers Part Number0510101206032
Floor TypeCarpet
BrandSimple Green