Wausau Tile® Steel Rectangular Basketball Backboard, 60" x 42", White
Write a Review
|
Questions & Answers (0)
Product Description
Deliver dependable performance and durability with the TF7182 Steel Rectangular Basketball Backboard. Constructed from heavy-duty steel, this 60" x 42" backboard is built to withstand rugged, high-use environments like parks and schools. Designed for long-term outdoor use, it offers reliable play and easy integration with compatible standards and rims-making it a cost-effective, low-maintenance solution for recreation spaces.
PRICE
$2,325.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 42 in |
| Weight | 150 lbs |
Product Details
| Type | Basketball Backboard |
| Material | Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | TF7182 |
| Brand | Wausau Tile |