Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
ZOLL

Model # :WBB3790506

MPN #: 8911-000390-01

ZOLL® Trauma Shears, 5-1/2"

Product Description
Features:
  • Replacement item for Mobilize Trauma Kit
  • Supports restocking of Mobilize trauma response supplies
  • Use to help maintain kit contents after use, expiration, or inspection
  • To help remove clothes when viewing an injury is necessary. Also, to remove stingers of insects and animals.
  • Pair of Trauma Shears (5-1/2")


PRICE
$6.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in

Product Details

Manufacturers Part Number8911-000390-01
TypeTrauma Shears Kit
Package Quantity1
ColorSilver/Black
BrandZOLL