Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3108137

MPN #: 17-010-001

First Aid Only Forceps, Steel, 3.5"

Product Description
3.5" steel forceps are ideal for removing or picking up objects too small to be easily handled with fingers.

PRICE
$1.33

1
1
Available on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3-1/2"

Product Details

ClosureNo
Package Quantity1
BrandFirst Aid Only